This item is Discontinued.

Pentair Filtration System, Flow Rate 0.6 gpm, Width: 8 in F2000-B2M

This item is Discontinued.

Pentair

Filtration System, Flow Rate 0.6 gpm, Width: 8 in (Discontinued)

Mfr # F2000-B2M
Zoro # G1219313
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2000-B2M
Zoro #
G1219313
UPC #
-
Country of Origin
China

Dimensions

Height
12 1/2 in
Overall Height
12 1/2 in
Size
5 in
Overall Width
8 in
Width
8 in
Depth
5 1/4 in
Connection Size
3/8 in

Details

Item
Water Filter System
Microns
0.5 micron
Flow Rate
0.6 gpm
Max. Pressure
100 psi
Compliance
ANSI, NSF
Filter Media
Carbon
Service Life
675 gal
Connection
3/8 in Quick Connect
Color
White
Number of Cartridges Required
2
Standards
CSA B483.1, NSF 42, NSF 53
Type
System
Max. Temp.
100 Degrees F
Reduces
Atrazine, Chlorine Taste and Odor, Cyst, Lead, Lindane, Sediment, Volatile Organic Compounds (VOCs)
Includes
(2) F2B2 Cartridges, 3/8 in (White and Blue) Plastic Tubing, Filter Life Monitor, Filtration System, Installation Hardware Kit, Lead Free Side Faucet
Micron Rating
0.5 micron
Application
Under Sink
Cartridges Required
Mfr. No. F2B2-RC
System Capacity
675 gal
Connection Type
Quick Connect
Maximum Temperature
100 Degrees F
Minimum Pressure
40 psi
Minimum Temperature
40 Degrees F
Maximum Pressure
100 psi
Includes Valve
Yes

Description

Water Filter System, Reduces Atrazine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Lindane, Sediment, Volatile Organic Compounds, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 12 1/2 in, Width 8 in, Service Life 675 gal, Includes Valve Valve Included, Flow Rate 0.6 gpm, Application Under Sink, Color White, Connection Type Quick-Connect, Depth 5 1/4 in, Filter Media Carbon

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.