Zoro Homepage

3/4 HP 1-1/2" Submersible Sump Pump 115V

  • Mfr # FPZS75V

  • Zoro # G7081335


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Discharge NPT
1-1/2"
Housing Material
Thermoplastic
HP
3/4
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPZS75V
Zoro #
G7081335
UPC #
022315368507
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
1 yr
Sump Pit Diameter - Minimum
10 in
Width at Widest Point
6 in
Overall Height
12 3/4 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/4 in
Body Diameter
8 in

Details

Discharge NPT
1-1/2"
Housing Material
Thermoplastic
HP
3/4
Hz
60
Impeller Material
Thermoplastic
Max. Temp.
70 Degrees F
Voltage
115V
Phase
Single
Item
Submersible Sump Pump
On Point
7.5 in
Off Point
3 in
Thermal Protection
Auto
Base Material
Plastic
Controls Included
No Controls Included
Operation
Automatic
Flow Rate @ 10 ft of Head
59 gpm
For Industry
Residential
Duty Cycle
Continuous
Discharge Standard
NPT
Rated Voltage
115V AC
Requires Control Panel
No Control Panel Required
Standards
CSA, CUS
Motor Housing Material
Zinc
For Media Type
Clear Water
Installation
Submersible
Horsepower
3/4 hp
Volute Material
Plastic
Includes Alarm
No Alarm Included
Power Source
Corded Electric
Switch Electrical Connection
Piggyback
Discharge Gender
Female
Frequency
60 Hz
Impeller Design
Vortex
Feet of Head - Maximum
24 ft
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
70 Degrees F
Current
5.5 A
Switch Actuation
Vertical Float

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7.5 in, Impeller Material Thermoplastic, Overall Height 12 3/4 in, Thermal Protection Auto, Width at Widest Point 6 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.