Zoro Homepage

Cast Iron Centrifugal Pump 1-1/2 HP

  • Mfr # FP5542-00

  • Zoro # G808645943


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/115
Overall Length
19-13/16 in
Overall Height
10-13/16 in
Pump Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP5542-00
Zoro #
G808645943
UPC #
22315135956
Country of Origin
Mexico

Dimensions

Overall Length
19-13/16 in
Overall Height
10-13/16 in

Details

Item
Cast Iron Centrifugal Pump
Voltage
230/115
Pump Housing Material
Cast Iron

Description

Superior performance at depths to water of 25' or less. Rugged, heavy-duty cast iron pump housing. Ready-to-install 230 volt motor dual voltage. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.