Jet Pump, Cast Iron, Shallow Well, 1/2HP
Mfr # FP4105
Zoro # G7070975
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Includes
Pressure Switch
Flow Rate @ 10 Ft. Lift @ 40 PSI
4.5 gpm
Application
Ground Water Extraction
Product Type
Shallow Well Jet Pump
Includes Ejector
Ejector Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP4105
Zoro #
G7070975
UPC #
022315176225
Country of Origin
Italy
Dimensions
Discharge Diameter
1 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 in
Description
Shallow Well Jet Pump, Rated Voltage 115V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 4.5 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 4.5 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Includes Pressure Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.