Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump, Shallow Well, Cast Iron, 1/2HP

  • Mfr # FP4112

  • Zoro # G7034119


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Switch
Flow Rate @ 10 Ft. Lift @ 40 PSI
7.8 gpm
Application
Ground Water Extraction
For Media Type
Ground Water
Discharge Standard
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP4112
Zoro #
G7034119
UPC #
022315100602
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Details

Item
Shallow Well Jet Pump
Includes
Pressure Switch
Flow Rate @ 10 Ft. Lift @ 40 PSI
7.8 gpm
Application
Ground Water Extraction
For Media Type
Ground Water
Discharge Standard
NPT
Priming
Self-Priming
Case Pressure - Maximum
69 psi
Rated Voltage
115/230V AC
Power Source
Corded Electric
Installation
Floor Standing
Phase
Single
Inlet Standard
NPT
Suction Lift - Maximum
25 ft
Frequency
60 Hz
Inlet Gender
Female
Full Load Current
8.5A/4.3A
Best Efficiency Flow
7.8 gpm
Discharge Gender
Female
Pressure Switch Setting - Minimum
30 psi
Product Type
Shallow Well Jet Pump
NSF Certifications for Food and Drinking Water
NSF 372
Motor Enclosure Design
Open Drip Proof
Horsepower
1/2 hp
Pump Technology
Centrifugal
Standards
UL Listed
Media Temperature - Minimum
32 Degrees F
Includes Ejector
Ejector Included
Shut Off Pressure - Maximum
69 psi
Flow Rate @ 10 Ft. Lift @ 30 PSI
7.8 gpm
Best Efficiency Head
10 ft
Media Temperature - Maximum
140 Degrees F
Pressure Switch Setting - Maximum
50 psi
Flow Rate - Maximum
8.8 gpm

Description

Shallow Well Jet Pump, Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 7.8 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 7.8 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Includes Pressure Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.