Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pentair Flotec Myers MDC Series 1/2 HP Cast Iron Sump Pump MDC50V1

Myers MDC Series 1/2 HP Cast Iron Sump Pump (Discontinued)

  • Mfr # MDC50V1
  • Zoro # G402665132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDC50V1
Zoro #
G402665132
UPC #
22315316690
Country of Origin
China

Description

MYERS MDC SERIES 1/2 HP CAST IRON SUMP PUMP 1/3 & 1/2 HP CAST IRON SUBMERSIBLE SUMP PUMP, TETHERED OR VERTICAL SWITCH APPLICATIONS:
    BASEMENT SUMPS DEWATERING LIGHT EFFLUENT WATER TRANSFER KEY FEATURES:
      1/3 OR 1/2 HP RUGGED CAST IRON PUMP BODY AND MOTOR COVER, EXTERIOR HARDWARE STAINLESS STEEL CONSTRUCTION 1-1/2" (38 MM) NPT DISCHARGE CARBON/CERAMIC SHAFT SEAL PIGGYBACK-STYLE FLOAT FOR AUTOMATIC OR MANUAL OPERATION OIL-FILLED MOTOR WITH AUTOMATIC RESET OVERLOAD PROVIDES SAFE OPERATION BALL-BEARING CONSTRUCTION FOR LONG LIFE EASILY REPLACEABLE POWER CORD WITH OPTIONAL LENGTHS AVAILABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.