Pentair Water 1543A-65SP 6.5 HP 3" Aluminum Semi Trash Pump with Hydro Powerpro Gas Engine
- Mfr # 1543A-65SP
- Zoro # G402661271
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Length
20 in
Width
15.5 in
Weight
63.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1543A-65SP
- Zoro #
- G402661271
- UPC #
- 734943334761
- Country of Origin
- Netherlands
- Weight
- 63.2 lbs
- Item
- Semi Trash Pump
Dimensions
- Height
- 18 in
- Length
- 20 in
- Width
- 15.5 in
Description
3" ALUMINUM SEMI-TRASH PUMP GAS ENGINE 6.5HP DRIVEN BY A HIGH PERFORMING, 6-1/2 HP ENGINE. LIGHTWEIGHT PORTABLE UNIT WITH RUGGED CARRYING HANDLE. EASY PORTABILITY FOR WATER TRANSFER IN REMOTE LOCATIONS. FEATURES:
- EXCELLENT FOR FLOODWATER REMOVAL WHEN POWER SOURCE IS OUT CONVENIENT FOR REMOTE WATER REMOVABLE WHERE SOLIDS ARE PRESENT 147 GPM AT 50 PSI HANDLES SOLIDS UP TO 3/8" MANUAL THROTTLE, CHOKE, FUEL VALVE AND ENGINE SHUT-OFF CONTROLS SUCTION LIFT 23 FT 2" HOSES AND CONNECTIONS SOLD SEPARATELY AUTOMATIC LOW OIL SAFETY CUT-OFF FULL STEEL CRADLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.