Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Pump Flood Kit, 4/10 hp

  • Mfr # FPUFKP40

  • Zoro # G512041567


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115V
HP
4/10
Body Material
Thermoplastic
Cord Length
25'
GPH of Water @ 20 Ft. of Head
750 GPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPUFKP40
Zoro #
G512041567
UPC #
022315382343
Country of Origin
Italy

Dimensions

Cord Length
25'

Details

Nominal Voltage
115V
HP
4/10
Body Material
Thermoplastic
GPH of Water @ 20 Ft. of Head
750 GPH
Item
Utility Pump Flood Kit,4/10 hp
Cord Type
Durable Cloth Hose With Corrosion Resistant Cam Locks
GPH of Water @ 5 Total Ft. of Head
2,500 GPH
GPH of Water @ 10 Ft. of Head
1,900 GPH
Type
Sumbersible Utility Pump
GPH of Water @ 0 Ft. of Head
3,000 GPH
GPH of Water @ 15 Ft. of Head
1,320 GPH
Drawdown
3/16"

Description

Utility Pump Flood Kit,4/10 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.