Zoro Homepage

Utility Sink Pump

  • Mfr # FPUS1860A-01

  • Zoro # G412846248


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Discharge Port (In.)
1-1/4" FNPT
Voltage
115V
Capacity GPH
2,400 GPH at 0' lift; 2,040 GPH at 5' lift; 1,320 GPH at 10' lift, 240 GPH at 15' lift
Application
Ideal for basement wet bars, laundry and utility sinks
Inlet (In.)
1-1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPUS1860A-01
Zoro #
G412846248
UPC #
022315327092
Country of Origin
China

Dimensions

Cord Length
8'

Details

Item
Utility Sink Pump
Discharge Port (In.)
1-1/4" FNPT
Voltage
115V
Capacity GPH
2,400 GPH at 0' lift; 2,040 GPH at 5' lift; 1,320 GPH at 10' lift, 240 GPH at 15' lift
Application
Ideal for basement wet bars, laundry and utility sinks
Inlet (In.)
1-1/2" FNPT
Includes
1-1/4" Check Valve, Strainer Cup
HP Required
1/3
Pump Type
Undersink Utility Pump
Switch type
Automatic operation

Description

Utility Sink Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.