Zoro Homepage

Waterfall Utility Pump

  • Mfr # FP0S3000X

  • Zoro # G511579351


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115V
HP
4/10
Body Material
Thermoplastic
Cord Length
15'
GPH of Water @ 5 Total Ft. of Head
2,500 GPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP0S3000X
Zoro #
G511579351
UPC #
022315164819
Country of Origin
Italy

Dimensions

Cord Length
15'

Details

Nominal Voltage
115V
HP
4/10
Body Material
Thermoplastic
GPH of Water @ 5 Total Ft. of Head
2,500 GPH
Includes
Includes a 1/2", 3/4" and 1" Barbed Hose Adapter and 1" Reducer
GPH of Water @ 10 Ft. of Head
1,900 GPH
Application
Designed to transfer unwanted water from window wells, basements, rooftops or shallow flooded areas. Also use for ponds with fish.
Item
Waterfall Utility Pump
Type
Submersible Waterfall/Utility Pump
Discharge NPT
1-1/4" MBSP
Handle
Convenient Built-In Handle
GPH of Water @ 20 Ft. of Head
750 GPH
Switch Type
Manual
GPH of Water @ 0 Ft. of Head
3,000 GPH
GPH of Water @ 15 Ft. of Head
1,320 GPH
Motor type
Oil Free Motor

Description

Waterfall Utility Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.