This item is Discontinued.

This item is Discontinued.
Hoffman, Wire Trough, Screw Cover, 6.00x6.00x36.00, Fiberglass (Discontinued)
Mfr #
F6636FG
Zoro #
G705830435
UPC # 78351015970
Country of Origin Unknown
Category Electrical Box Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6636FG
- Zoro #
- G705830435
- UPC #
- 78351015970
- Country of Origin
- Unknown
- Item
- Box Cover
- Material
- Fiberglass
- Lid Style
- Cover Cap
Dimensions
- Overall Width
- 6 in
- Overall Height
- 6 in
- Overal Depth
- 36 in
Description
Hoffman f6636fg, wire trough, screw cover, 6.00x6.00x36.00, fiberglass this lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications. features: pultruded fiberglass polyester bodies and covers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.