Imp Asy O.I. Use
Mfr # C105-137PDBA
Zoro # G712469291
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Length
5 in
Depth
5 in
Width
2 in
Installation Type
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C105-137PDBA
Zoro #
G712469291
UPC #
788379733582
Country of Origin
Unknown
Dimensions
Length
5 in
Depth
5 in
Width
2 in
Details
Installation Type
Residential
Description
0
- •Optimized water flow
- •Durable construction
- •Ehanced pump efficiency
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.