Zoro Homepage
This item is Discontinued.
Pentair Laminar Led Tan 12V Only 580001T

Laminar Led Tan 12V Only (Discontinued)

  • Mfr # 580001T
  • Zoro # G712469352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580001T
Zoro #
G712469352
UPC #
788379760519
Country of Origin
Unknown

Details

Low voltage operation
12 VAC/ 15 W
Number of Colors Available
5
Numer of Preprogrammed Light Shows
7

Description

MagicStream Laminars with 100% synchronization with IntelliBrite 5g LED color and white lights create clear, uniform arcs of moving water that originate from either a pool deck or surrounding landscape. At night, these translucent streams are brilliantly colored, creating a water effect that adds elegant entertainment to your poolscape. It is fully compatible with the IntelliBrite 5g line of LED pool lights, optional Color Sync Controller for Pentair Color LED Pool Lights and the EasyTouch or IntelliTouch Automation Systems. Custom program and control light shows using an indoor control panel, wireless remote and the ScreenLogic Interface using your smart phone, computer or mobile digital device.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.