Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Ring Asy

  • Mfr # 59052900

  • Zoro # G812469283


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Width
3.25 in
Depth
15.5 in
Length
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59052900
Zoro #
G812469283
UPC #
788379681906
Country of Origin
Unknown

Dimensions

Width
3.25 in
Depth
15.5 in
Length
16.75 in

Description

0


  • •Genuine OEM replacement part
  • •Locking ring assembly replacement
  • •Durable construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.