This item is Discontinued.

Pentair Pentair EC-011028 230V 3HP IntelliFlo Variable Speed High Performance Pool Pump with Digital Time Clock EC-011028

This item is Discontinued.

Pentair

Pentair EC-011028 230V 3HP IntelliFlo Variable Speed High Performance Pool Pump with Digital Time Clock (Discontinued)

Mfr # EC-011028
Zoro # G904155704
UPC # 788379500184
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EC-011028
Zoro #
G904155704
UPC #
788379500184
Country of Origin
China

Description

IntelliFlo Variable Speed High Performance Pump is the next generation of Pentair's variable speed pump technology. With energy savings up to 90% versus conventional pumps, near-silent operation and advanced programming capabilities, this pump continues to deliver everything a pool owner wants and reliability no other competitor can match.

Features
  • Control keypad can be rotated for convenient orientation on the pump or wall mounted with Relocation Kit
  • Intuitive, easy to use menu structure for programming and monitoring
  • Interfaces perfectly with Pentair automation systems that give you the convenience of mobile device control
  • Totally enclosed fan cooled design for quiet operation and long life
  • Top-mounted field wiring compartment makes access and installation easier
Specifications
  • Color: Almond
  • Pipe Size: 2"
  • Voltage: 230V
  • Weight: 53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.