Bag Housing, 42-1/10 In., 2 In NPT, 200 gpm

  • Mfr # ES22NA415-75

  • Zoro # G0468371


product price:  $1,700.99
/ea
Free Shipping & Returns

Key Features

Connection
2 in NPT
Filter Bag Size
2
Height
42 7/64 in
Outlet
Bottom
Basket Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES22NA415-75
Zoro #
G0468371
UPC #
-
Country of Origin
China

Dimensions

Filter Bag Size
2
Height
42 7/64 in
Housing Dia.
8 5/8 in
Overall Height
42 1/8 in
Connection Size
2 in
Bag Size
2
Overall Diameter
8 5/8 in

Details

Item
Bag Filter Housing
Connection
2 in NPT
Outlet
Bottom
Basket Material
304 Stainless Steel
Flow Rate
135 gpm
Housing Material
304 Stainless Steel
Includes
Adjustable Legs
Max. Pressure
150 psi
Cover Type
Swing Bolts Closure
Seal Material
EPDM
Max. Water Temp.
300 Degrees F
Connection Type
NPT
Maximum Pressure
150 psi
Maximum Temperature
300 Degrees F
Outlet Position
Bottom

Description

Bag Filter Housing, Connection Size 2 in, Overall Height 41 1/4 in, Overall Diameter 11 3/4 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Connection Type NPT, Bag Size 2, Basket Material 304 Stainless Steel, Compatible Mfr. Model Number Filter bags, Flow Rate 135 gpm, Housing Material 304 Stainless Steel, Includes Adjustable Legs, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.