Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm
Mfr # ES23NA415-75
Zoro # G0468365
product price:Â $1,757.99
/ea
Free Shipping & Returns
Key Features
Connection
3 in NPT
Basket Material
304 Stainless Steel
Max. Pressure
125 psi
Height
42 7/64 in
Cover Type
Swing Bolts Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES23NA415-75
Zoro #
G0468365
UPC #
-
Country of Origin
China
Dimensions
Height
42 7/64 in
Housing Dia.
8 5/8 in
Filter Bag Size
2
Overall Height
42 1/8 in
Overall Diameter
8 5/8 in
Bag Size
2
Connection Size
3 in
Details
Item
Bag Filter Housing
Connection
3 in NPT
Basket Material
304 Stainless Steel
Max. Pressure
125 psi
Cover Type
Swing Bolts Closure
Max. Water Temp.
300 Degrees F
Seal Material
EPDM
Outlet
Bottom
Flow Rate
135 gpm
Includes
Adjustable Legs
Housing Material
304 Stainless Steel
Connection Type
NPT
Maximum Pressure
125 psi
Maximum Temperature
300 Degrees F
Outlet Position
Bottom
Description
Bag Filter Housing, Connection Size 3 in, Overall Height 42 1/8 in, Overall Diameter 8 5/8 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Connection Type NPT, Bag Size 2, Basket Material 304 Stainless Steel, Compatible Mfr. Model Number Filter bags, Flow Rate 135 gpm, Housing Material 304 Stainless Steel, Includes Adjustable Legs, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.