Shop PENTAIR PENTEK
See all product information
Create Account
BagFilterHousing, 153/4inH, 41/2inDia
- Mfr # ES31NA410-75
- Zoro # G0468310
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Connection
1 in NPT
Seal Material
EPDM
Max. Water Temp.
300 Degrees F
Housing Material
304 Stainless Steel
Basket Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES31NA410-75
- Zoro #
- G0468310
- UPC #
- -
- Country of Origin
- China
- Item
- Bag Filter Housing
- Connection
- 1 in NPT
- Seal Material
- EPDM
- Max. Water Temp.
- 300 Degrees F
- Housing Material
- 304 Stainless Steel
- Basket Material
- 304 Stainless Steel
- Includes
- Adjustable Legs
- Cover Type
- Band Clamp
- Flow Rate
- 25 gpm
- Max. Pressure
- 125 psi
- Outlet
- Bottom
- Connection Type
- NPT
- Maximum Temperature
- 300 Degrees F
- Outlet Position
- Bottom
- Maximum Pressure
- 125 psi
- Compatible Mfr. Model Number
- Filter bags
- Accessory Type
- Water Filter Bag Housing
- Compatible Filter Bag Manufacturer Part Number
- KE100K3S-75, KO100K3S-75, KO10K3S-75, KO200K2S-75
Dimensions
- Filter Bag Size
- 3
- Height
- 15 11/16 in
- Housing Dia.
- 4 1/2 in
- Overall Height
- 15 3/4 in
- Overall Diameter
- 4 1/2 in
- Connection Size
- 1 in
- Bag Size
- 3
Description
Bag Filter Housing, Connection Size 1 in, Overall Height 15 3/4 in, Overall Diameter 4 1/2 in, Cover Type Band Clamp, Outlet Position Bottom, Connection Type NPT, Bag Size 3, Basket Material 304 Stainless Steel, Compatible Mfr. Model Number Filter bags, Flow Rate 25 gpm, Housing Material 304 Stainless Steel, Includes Adjustable Legs, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.