Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, PP, 200 gpm, 100m, PK20

  • Mfr # 255067-75

  • Zoro # G3130811


product price: $159.99
/pk 20, $8.00/ea
Free Shipping & Returns

Key Features

Basic Material
Felt
Material
Polypropylene
Filter Size
2
Height
32 in
Max. Flow
120 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255067-75
Zoro #
G3130811
UPC #
094700757418
Country of Origin
Mexico

Dimensions

Filter Size
2
Height
32 in
Diameter
7 in
Overall Length
32 in
Bag Size
2

Details

Item
Filter Bag
Basic Material
Felt
Material
Polypropylene
Max. Flow
120 gpm
Microns
100
Ring Material
Galvanized Carbon Steel
Collar Type
Handle and Ring
Max. Temp.
200 Degrees F
Reduces
Sediment, Solids
Area
4 13/32 ft
Finish
Glazed
For Use With
Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
Seam Type
Sewn
Application
High Flow
Surface Area
4 5/12 sq ft
Micron Rating
100 micron
Maximum Temperature
200 Degrees F
Maximum Pressure
200 psi
Features
Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration
Flow Rate
120 gpm

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 120 gpm, Maximum Pressure 200 psi, Micron Rating 100 micron, Diameter 7 in, Material Polypropylene, Overall Length 32 in, Application High Flow, Bag Size 2, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.