Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, PP, 200 gpm, 50m, PK20

  • Mfr # 255066-75

  • Zoro # G3045716


product price: $207.99
/pk 20, $10.40/ea
Free Shipping & Returns

Key Features

Basic Material
Felt
Material
Polypropylene
Filter Size
2
Height
32 in
Max. Flow
120 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255066-75
Zoro #
G3045716
UPC #
094700707666
Country of Origin
Mexico

Dimensions

Filter Size
2
Height
32 in
Diameter
7 in
Bag Size
2
Overall Length
32 in

Details

Item
Filter Bag
Basic Material
Felt
Material
Polypropylene
Max. Flow
120 gpm
Microns
50
Seam Type
Sewn
Application
High Flow
Ring Material
Galvanized Carbon Steel
Finish
Glazed
Reduces
Sediment, Solids
Collar Type
Handle and Ring
For Use With
Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
Max. Temp.
200 Degrees F
Area
4 13/32 ft
Surface Area
4 5/12 sq ft
Features
Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration
Micron Rating
50 micron
Maximum Pressure
200 psi
Flow Rate
120 gpm
Maximum Temperature
200 Degrees F

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 120 gpm, Maximum Pressure 200 psi, Micron Rating 50 micron, Diameter 7 in, Material Polypropylene, Overall Length 32 in, Application High Flow, Bag Size 2, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.