Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Housing, 3/4 In NPT

  • Mfr # 150469-75

  • Zoro # G2715395


product price: $55.79
/ea

Key Features

Height (In.)
13 1/8 in
Width (In.)
7 1/4 in
Max. Pressure (PSI)
100 psi
Housing Material
Polypropylene
Head Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150469-75
Zoro #
G2715395
UPC #
051678504697
Country of Origin
Mexico

Dimensions

Height (In.)
13 1/8 in
Width (In.)
7 1/4 in
Length (In.)
13 1/8 in
Dia. (In.)
7 1/4 in
Size
3/4 in NPT
Overall Length
12 3/4 in
Overall Height
12 3/4 in
Connection Size
3/4 in
Overall Diameter
7 3/8 in
Overall Width
7 3/8 in

Details

Max. Pressure (PSI)
100 psi
Housing Material
Polypropylene
Head Material
Polypropylene
Inputs/Outputs
3/4 in NPT
Color
Blue
Item
Filter Housing
Cartridges Required
1
Max. Temp. (F)
100 Degrees F
Type
Single Cartridge
For Use With
4 1/2 x 9 3/4 in Cartridges
Includes
Cap, Sump And O-Ring
Standards
NSF/ANSI 42
Flow Rate
15 gpm
Application
Heavy-Sediment, High Flow
Maximum Temperature
100 Degrees F
Series
Pentek Big Blue Heavy Duty
Minimum Temperature
40 Degrees F
Features
Accepts Up to 4 1/2 in Diameter Cartridges
Compatible Mfr. Model Number
144258, 144259, 144368, 144928, 150061, 150296, 151122, 160210, 244718, 357639, 357640, SH144229
Connection Type
NPT
Maximum Pressure
100 psi
Minimum Pressure
40 psi

Description

Water Filter Housing, Housing Material Polypropylene, Flow Rate 15 gpm, Connection Size 3/4 in, Overall Height 12 3/4 in, Overall Diameter 7 3/8 in, Connection Type NPT, Overall Length 12 3/4 in, Overall Width 7 3/8 in, Application Heavy-Sediment, Color Blue, Compatible Mfr. Model Number 144258, 144259, 144368, 144928, 150061, 150296, 151122, 160210, 244718, 357639, 357640, SH144229, Compatible with Grainger Part Number 3ANY8, 4BA73, Features Accepts Up to 4 1/2 in Diameter Cartridges

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.