Pleated Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 20 in H

  • Mfr # 255494-75

  • Zoro # G3108104


product price:  $36.49
/ea

Key Features

Application
Drinking Water
Flow Rate
20 gpm
For Use With
20 in Big Blue Housings
Height
20 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255494-75
Zoro #
G3108104
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Overall Height
20 in
Inside Diameter
1 1/8 in
Outside Diameter
4 1/2 in

Details

Application
Drinking Water
Flow Rate
20 gpm
For Use With
20 in Big Blue Housings
Max. Temp.
125 Degrees F
Microns
5
Filter Reduces
Sediment
Filter Media
Resin-Impregnated Pleated-Cellulose Polyester
Reduces
Sediment
Filter Cartridges Sub-Category
Pleated Cartridges
Micron Rating
5 micron
Item
Filter Cartridge
Filter Cartridge Media
Cellulose, Polyester
Filter Flow Rate
20.0 gpm
Material of Construction
Cellulose Polyester
Series
Pentek ECP
Filter Design
Pleated
Filter Type
Sediment
Cartridge Media
Resin-Impregnated Cellulose and Polyester
Maximum Temperature
125 Degrees F
Minimum Temperature
40 Degrees F

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 5 micron, Flow Rate 20 gpm, Inside Diameter 1 1/8 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Filter Media Resin-Impregnated Pleated-Cellulose Polyester, For Use With 20 in Big Blue Housings, Application Drinking Water, Filter Design Pleated, Filter Type Sediment, Maximum Pressure 125 psi, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F, Series Pentek ECP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.