Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/4" O.D., 8 7/8 in H

  • Mfr # 155785-75

  • Zoro # G2775053


product price: $32.89
/ea

Key Features

Application
Drinking Water
Flow Rate
0.5 gpm
For Use With
Quick Change Filter System
Height
8 7/8 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155785-75
Zoro #
G2775053
UPC #
094704252810
Country of Origin
United States

Dimensions

Height
8 7/8 in
Outside Dia.
2-1/4"
Filter Diameter
2 1/4 in
Diameter
2 1/4 in
Overall Height
8 7/8 in

Details

Application
Drinking Water
Flow Rate
0.5 gpm
For Use With
Quick Change Filter System
Max. Pressure
125 psi
Max. Temp.
125 Degrees F
Microns
0.5
Service Life
500 gal
Micron Rating
0.5 micron
Standards
NSF 42
Filter Flow Rate
0.5 gpm
Reduces
Atrazine, Chlorine Taste and Odor, Lead, Lindane, Sediment
Filter Reduces
Chlorine Taste, Odor
Fits Brand
Pentek
Item
Quick Connect Filter
Filter Media
Carbon
Material of Construction
Carbon Block
Type
Quick Change
Compatible Mfr. Model Number
158667-75, 158682-75, 158691-75
Maximum Pressure
125 psi
Maximum Temperature
125 Degrees F
Compatible Grainger Part Number
1ECR7

Description

Quick-Connect Water Filter, For Use With Quick Change Filter System, Reduces Atrazine, Chlorine Odor, Chlorine Taste, Lead, Lindane, Sediment, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 2 1/4 in, Overall Height 8 7/8 in, Service Life 500 gal, Filter Media Carbon, Maximum Temperature 125 Degrees F, Application Drinking Water, Standards NSF 42, Series Pentek, Compatible Mfr. Model Number 158667-75, 158682-75, 158691-75, Compatible Grainger Part Number 1ECR7

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.