Zoro Homepage

Solid Filter Cartridge, 30 gpm, 40 Micron, 2-1/2" O.D., 30 in H

  • Mfr # SF40-30BC444DB-75

  • Zoro # G3425913


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Application
High Temperature Liquids
Flow Rate
30 gpm
For Use With
30 in Housings
Height
30 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF40-30BC444DB-75
Zoro #
G3425913
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Inside Dia.
1 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
30 in
Inside Diameter
1 in
Outside Diameter
2 1/2 in

Details

Application
High Temperature Liquids
Flow Rate
30 gpm
For Use With
30 in Housings
Max. Pressure
60 psid
Max. Temp.
300 Degrees F
Microns
40
Material
304 Stainless Steel/Buna-N (Seal)
Filter Cartridge Media
Stainless Steel
Reduces
Sediment, Solids
Micron Rating
40 micron
Filter Reduces
Sediment
Filter Flow Rate
30.0 gpm
Item
Filter Cartridge
Filter Cartridges Sub-Category
Solid Cartridges
Filter Media
Stainless Steel Mesh
Material of Construction
304 Stainless Steel
Filter Design
Solid
Filter Type
Sediment
Cartridge Media
Stainless Steel
Maximum Temperature
300 Degrees F
Maximum Pressure
60 psi

Description

Water Filter Cartridge, Reduces Sediment, Solids, Micron Rating 40 micron, Flow Rate 30 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 30 in, Filter Media Stainless Steel Mesh, For Use With 30 in Housings, Application High Temperature Liquids, Cartridge Media Stainless Steel, Filter Design Solid, Filter Type Sediment, Maximum Pressure 60 psi, Maximum Temperature 300 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.