Zoro Homepage

Pmp Sf 1.1Hp Tefc 1Sp Prem Eff 115/208-230 1Ph

  • Mfr # 348190

  • Zoro # G912469381


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230 V
Amps
10.5/5.5-5.4
Port Size
1.5 in
Certifications
UL, NSF
DOE Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348190
Zoro #
G912469381
UPC #
788379500788
Country of Origin
Unknown

Dimensions

Port Size
1.5 in

Details

Voltage
115/208-230 V
Amps
10.5/5.5-5.4
Certifications
UL, NSF
DOE Compliant
Yes
WEF
3.6
HHP
0.63
THP
1.1
SF
1

Description

Pentair is proud to announce updates to the line of SuperFlo High Performance Pumps. We've added the first and only single-speed pump models to use NEMA Premium Efficient motors for pool applications.* The new and improved SuperFlo DOE compliant pumps are designed to help save electricity and optimize hydraulic horsepower without sacrificing performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.