Zoro Homepage

Pmp Wf 1.1Hp Tefc 1Sp Prem Eff 115/208-230 1Ph

  • Mfr # 015583

  • Zoro # G112469341


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230 V
Amps
10.5/5.5-5.4
WEF
3.4
SF
1
HHP
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
015583
Zoro #
G112469341
UPC #
788379500979
Country of Origin
Unknown

Dimensions

Port Size
2 in

Details

Voltage
115/208-230 V
Amps
10.5/5.5-5.4
WEF
3.4
SF
1
HHP
0.69
THP
1.1
Certifications
UL, NSF
DOE Compliant
Yes

Description

Pentair is proud to announce updates to the line of WhisperFlo High Performance Pumps. We've added the first and only single-speed pump models to use NEMA Premium Efficient motors for pool applications.* The new and improved WhisperFlo DOE compliant pumps are designed to help save electricity and optimize hydraulic horsepower without sacrificing performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.