This item is Discontinued.

Pentair Pentair Pool Products R231200 Rainbow 18 x 12 In. No Diving Allowed Sign R231200

This item is Discontinued.

Pentair

Pentair Pool Products R231200 Rainbow 18 x 12 In. No Diving Allowed Sign (Discontinued)

Mfr # R231200
Zoro # G803987291
UPC # 788379008024
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R231200
Zoro #
G803987291
UPC #
788379008024
Country of Origin
China

Description

Rainbow's commercial quality pool and spa signs are constructed of weather-resistant, high impact plastic and finished with brass grommets for easy, secure hanging.

Features
  • No Diving Allowed
  • Size - 18 x 12 in.
  • Dimension - 6.25 L x 4 W x 3.25 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.