Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Connect Filter, 0.6 gpm, 2 in Dia

  • Mfr # 655126-96

  • Zoro # G4589086


product price: $69.79
/ea
Sold in multiples of 6 for $418.74

Key Features

Width
3 21/32 in
Flow Rate
0.6 gpm
Height
11 31/32 in
Type
Filter
Compliance
ANSI, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655126-96
Zoro #
G4589086
UPC #
-
Country of Origin
China

Dimensions

Width
3 21/32 in
Height
11 31/32 in
Size
2 in
Overall Height
12 in
Filter Diameter
2 in
Diameter
2 in

Details

Item
Quick Connect Filter
Flow Rate
0.6 gpm
Type
Filter
Compliance
ANSI, NSF
Max. Pressure
100 psi
Standards
CSA B483.1, NSF/ANSI 42, NSF/ANSI 53
System Capacity
675 gal
Max. Temp.
100 Degrees F
Features
Replacement Cartridge for Freshpoint Filtration and Ro Systems
Includes
(2) F2B2-RC Cartridges
Application
Cold Water, Under Sink
For Use With
Freshpoint Filtration and RO Systems
Micron Rating
0.5 micron
Filter Reduces
Atrazine, Chlorine Taste and Odor, Giardia/Cryptosporidium Cysts, Lead, Lindane, Sediment, VOC
Service Life
680 gal
Filter Flow Rate
0.6 gpm
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Minimum Pressure
40 psi
Series
FreshPoint
Compatible Mfr. Model Number
F2000, F3000, GRO-575
Maximum Pressure
100 psi
Reduces
Atrazine, Cyst, Lead, Lindane, Sediment, Volatile Organic Compounds (VOCs)
Filter Media
Carbon

Description

Quick-Connect Water Filter, For Use With Freshpoint Filtration and RO Systems, Reduces Atrazine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Lindane, Sediment, Volatile Organic Compounds, Micron Rating 0.5 micron, Flow Rate 0.6 gpm, Diameter 2 in, Overall Height 12 in, Service Life 675 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Water Filtration, Under Sink Filtration, Standards CSA B483.1, ANSI/NSF 42, ANSI/NSF 53, Series FreshPoint

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.