Zoro Homepage

Remote Is4 4Btn Wht 100Ft

  • Mfr # 521885

  • Zoro # G412415840


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
4 in
Overall Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521885
Zoro #
G412415840
UPC #
788379860097
Country of Origin
Unknown

Dimensions

Length
10 in
Width
4 in
Overall Depth
6 in

Description

0


  • •Installs In Spa Deck Or Tile
  • •Controls Any Four Items Such As Spa Jets, Spa Lights, or Pool Lights
  • •LED Lamp Indicates Heating And Spa Modes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.