Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2443366 Hose End Fitting

  • Mfr # S6F-2443366

  • Zoro # G716321816


product price: $13.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6F-2443366
Zoro #
G716321816
UPC #
-
Country of Origin
China

Description

Features Component - Elbow Swivel Fitting Dimensions - 1 2 in. FPT X 1 2 in. MPT Weight - 0.0300 End Type1 - Female Threads End Size1 - 1 2 -14 End Type2 - Male Threads End Size2 - 1 2 -14 Fitting Style - Wingnut Fitting Angle - Straight Color - White Black Material - Nylon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.