AQUA KING II Standard Fresh Water Pump - 24 VDC, 3.0 GPM
Mfr # 4138-131-E65
Zoro # G116103227
product price: $216.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4138-131-E65
Zoro #
G116103227
UPC #
752324012398
Country of Origin
Unknown
Description
AQUA KING II Standard Fresh Water Pump - 24 VDC, 3.0 GPMShurflo's 4138 fresh water pump design was created with a unique over-molded single-piece diaphragm and internal by-pass, ensuring long life and top performance in all plumbing systems. The 4138 pump is constructed for smooth flow and no rapid cycling. The 4138 fresh water automatic demand pump is quiet, thermally protected, and can run dry without damage.Features:3901 replacementSealed switchSealed motorCorrosion-resistant electro-coated motor4 independent chambersBuilt-in check valveCo-molded diaphragmAdjustable switchSelf-priming up to 6 FeetDry run capabilityThermally protectedIgnition-protected, CESpecifications:Voltage: 24 VDCFlow Rate: 3.0 GPM 11.35 LPMAmps: 3.8Shut-Off Pressure: 55 PSI 3.8 BAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.