
Baitmaster II Livewell Pump - 24 VDC - 4.0 GPM - Rated f/Tanks up to 35 Ga
Mfr # 4648-163-E07
Zoro # G216103202
product price:Â $402.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4648-163-E07
Zoro #
G216103202
UPC #
752324012022
Country of Origin
Unknown
Description
Baitmaster II Livewell Pump - 24 VDC - 4.0 GPM - Rated for Tanks up to 35 Gal - Self-PrimingThe Shurflo PRO BAITMASTER II heavy-duty livewell/washdown pump is excellent for live-well or washdown applications in harsh marine environments. The seamless motor shell and sealed switch protect the pump from splashed liquids. Self-priming and can run dry without damage. For tanks sized 35 gallons and under.Features:Sealed switchIgnition protectedThermally protected4901 replacementSealed motorCorrosion-resistant electro-coated motor4 independent chambersBuilt-in check valveCo-molded diaphragmSelf-priming up to 6 feetDry run capabilitySpecifications:Dimensions: 10'' x 5'' x 4.75'' 254 x 127 x 120 mmVoltage: 24 DCFlow Rate: 4.0 GPM 15.1 LPMAmps Max: 4Shut-Off Pressure: 45 PSI 3.1 Bar
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.