Shop PENTAIR SHURFLO
Create Account
High Flow 1500 GPH Livewell Pump 24VDC, 4A, 1-1/8in, Dual Port, Submersible
- Mfr # 358-101-10
- Zoro # G712466054
product price:Â
$
194.99
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
- 358-101-10
- Zoro #
- G712466054
- UPC #
- 752324010585
- Country of Origin
- Unknown
Description
High Flow 1500 GPH Livewell Pump 24VDC, 4A, 1-1/8in, Dual Port, Submersible Shurflo's nylon livewell pumps offer a unique motor cooling system to ensure efficient performance and long life. Designed for large livewell applications it comes standard with 6 ft. tinned wire assembly. Features: Anti-airlock Tough nylon housing Washdown port connection 1in in, 1-1/8in out Submersible Tinned 6ft wired assembly 6-1/2inL x 3-3/4inW Ignition Protected ISO 8846 2-year warranty Specifications: Volts: 24 VDC Amps: 4A Flow Rate: 1500 GPH