Marine Air Conditioning Self-Priming Circulation Pu
Mfr # 4758-172-A80
Zoro # G803078845
product price: $426.99
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
4758-172-A80
Zoro #
G803078845
UPC #
752324329823
Country of Origin
Mexico
Description
Marine Air Conditioning Self-Priming Circulation Pump - 115VAC, 4.5GPM, 50PSI Bypass, Run-Dry Capable EDM Valves
Shurflo will keep your air conditioning running. Air locking often occurs when you lower your boat into the water. Pentair Shurflo Self-priming Circulation Pumps help prevent air locking and keep your air conditioning system up and running. Compatible with all types of boats that are trailerable or not constantly in the water.
Specifications:
- 4.5 GPM
- 115V
- Self-priming
- 50 psi bypass
- EPDM valves
Benefits:
- Designed with automatic demand
- Operates quietly
- Includes thermal protection
- Can run dry without damage
- Mounts in any position
Recommended Accessories for 5/8" Hose:
- One inlet strainer 255-215
- Two 5/8" hose barb swivel elbows 244-3936
- One 5/8" straight 244-2936