Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump 1 hp, Conv Ul 115V

  • Mfr # 3310P

  • Zoro # G911420345


product price: $707.99
/ea
Free Shipping & Returns

Key Features

HP
1
Pump Material
Thermoplastic
Nominal Voltage
115/230V preset at 230V
Suction/Discharge
1-1/4" / 1"
Discharge
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3310P
Zoro #
G911420345
UPC #
022315324282
Country of Origin
Mexico

Details

Item
Jet Pump 1 hp,Conv Ul 115V
HP
1
Pump Material
Thermoplastic
Nominal Voltage
115/230V preset at 230V
Suction/Discharge
1-1/4" / 1"
Discharge
1"
Application
Superior performance at depths to water of 70' or less. Use in shallow well or deep well installations
Type
Convertible Deep
Pressure Switch Setting
Preset at 30/50 PSI
Shallow Well Capacity
1242 GPH at 5' lift; 1098 GPH at 10' lift; 948 GPH at 15' lift; 738 GPH at 20' lift; 510 GPH at 25' lift
Deep Well Capacity
540 GPH at 20' of lift; 528 GPH at 25' lift; 504 GPH at 30' lift; 438 GPH at 40' lift; 372 GPH at 50' lift; 300 GPH at 60' lift; 264 GPH at 70' lift; 174 GPH at 80' lift; 120 GPH at 90' lift

Description

Jet Pump 1 hp,Conv Ul 115V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.