Zoro Homepage

Jet Pump 1/2 hp, 115V Sw Simer

  • Mfr # 3105P-10

  • Zoro # G911420376


product price: $434.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Pump Material
Thermoplastic
Nominal Voltage
115/230V preset at 115V
Suction/Discharge
1-1/4" NPT / 1" NPT
Discharge
1" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3105P-10
Zoro #
G911420376
UPC #
022315315105
Country of Origin
Mexico

Details

Item
Jet Pump 1/2 hp,115V Sw Simer
HP
1/2
Pump Material
Thermoplastic
Nominal Voltage
115/230V preset at 115V
Suction/Discharge
1-1/4" NPT / 1" NPT
Discharge
1" NPT
Application
Superior performance at depths of water 25' or less
Pressure Switch Setting
Preset at 30/50 PSI
Capacity
444 GPH at 5' lift; 384 GPH at 10' lift; 366 GPH at 15' lift; 300 GPH at 20' lift; 240 GPH at 25' lift
Motor type
Heavy-Duty Dual Voltage Motor

Description

Jet Pump 1/2 hp,115V Sw Simer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.