Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Utility Sink 1/3 hp, Simer

  • Mfr # 2935B

  • Zoro # G212219389


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115V
HP
1/3
Cord Length
8'
Application
Ideal for basement wet bars, laundry and utility sinks
Switch Type
Automatic Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2935B
Zoro #
G212219389
UPC #
022315363526
Country of Origin
China

Dimensions

Cord Length
8'

Details

Nominal Voltage
115V
HP
1/3
Item
Pump, Utility Sink 1/3 hp,Simer
Application
Ideal for basement wet bars, laundry and utility sinks
Switch Type
Automatic Operation
Includes
1-1/4" Check Valve, Strainer Cup
Inlet/Outlet (In.)
1-1/2" FNPT/1-1/4" FNPT
Type
Undersink Utility Pump
Discharge NPT
1-1/4" FNPT
GPH of Water @ 10 Ft. of Head
1,320 GPH
GPH of Water @ 5 Total Ft. of Head
2,040 GPH
GPH of Water @ 0 Ft. of Head
2,400 GPH
GPH of Water @ 15 Ft. of Head
240 GPH

Description

Pump, Utility Sink 1/3 hp,Simer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.