Zoro Homepage

Sprinkler Pump, 1.5 hp, 115/230V

  • Mfr # 3415P

  • Zoro # G812846275


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Switch Type
None
Application
Lawn and garden sprinkling
Voltage
115/230V preset at 230V
Capacity GPH
Use in depth to water of 20' or less. Up to 67 GPM at 10 PSI
Discharge Port (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3415P
Zoro #
G812846275
UPC #
017561911690
Country of Origin
Mexico

Dimensions

Suction Port Size (In.)
1-1/2"

Details

Item
Sprinkler Pump,1.5 hp,115/230V
Switch Type
None
Application
Lawn and garden sprinkling
Voltage
115/230V preset at 230V
Capacity GPH
Use in depth to water of 20' or less. Up to 67 GPM at 10 PSI
Discharge Port (In.)
1-1/2"
Material
Thermoplastic
HP Required
1-1/2
Pump Type
Corrosion Resistance Sprinkler Pump

Description

Sprinkler Pump,1.5 hp,115/230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.