Zoro Homepage

Sprinkler Pump 2 hp, 115/230V, TPU

  • Mfr # 3420P

  • Zoro # G612846338


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V preset at 230V
HP Required
2
Switch Type
None
Suction Port Size (In.)
2"
Discharge Port (In.)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3420P
Zoro #
G612846338
UPC #
022315315846
Country of Origin
Mexico

Dimensions

Suction Port Size (In.)
2"

Details

Item
Sprinkler Pump 2 hp,115/230V,TPU
Voltage
115/230V preset at 230V
HP Required
2
Switch Type
None
Discharge Port (In.)
2"
Application
Lawn and garden sprinkling
Material
Thermoplastic
Capacity GPH
Use in depth to water of 20' or less. Up to 69 GPM at 10 PSI
Pump Type
Corrosion Resistance Sprinkler Pump

Description

Sprinkler Pump 2 hp,115/230V,TPU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.