Zoro Homepage

Utility/Sprinkler Pump 60Hz N.P. Jetino

  • Mfr # 2825SS-01

  • Zoro # G312846300


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure - Pumps
80 PSI
Outlet (In.)
1" NPT
HP Required
1
Max. Suction Lift (Ft.)
20'
Application
Portable sprinkler or water transfer. Ideal for boosting pressure to wash cars, boats, farm equipment and lawn sprinkling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2825SS-01
Zoro #
G312846300
UPC #
017561910044
Country of Origin
Italy

Dimensions

Suction Port Size (In.)
1" NPT
Cord length
6'

Details

Item
Utility/Sprinkler Pump 60Hz N.P. Jetino
Max. Pressure - Pumps
80 PSI
Outlet (In.)
1" NPT
HP Required
1
Max. Suction Lift (Ft.)
20'
Application
Portable sprinkler or water transfer. Ideal for boosting pressure to wash cars, boats, farm equipment and lawn sprinkling
Voltage
115V
Housing Material - Pumps
Stainless Steel
Pump Type
Portable Utiliyt/Transfer Pump

Description

Utility/Sprinkler Pump 60Hz N.P. Jetino

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.