Zoro Homepage

Skim 2In Slip Wht Pvc

  • Mfr # 506300

  • Zoro # G212511810


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Length
15.06 in
Overall Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506300
Zoro #
G212511810
UPC #
788379608415
Country of Origin
Unknown

Dimensions

Length
15.06 in
Overall Depth
23 in

Details

Material
PVC

Description

Our skimmers are engineered and manufactured to the highest standards of precision and quality to minimize installation time and maximize satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.