Zoro Homepage

Slim Line Filter Housing, 1/4 NPT

  • Mfr # 158114

  • Zoro # G300423070


product price: $12.45
/ea

Key Features

Height (In.)
11 416/1000 in
Width (In.)
4 5/10 in
Max. Pressure (PSI)
125 psi
Housing Material
Polypropylene
Head Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158114
Zoro #
G300423070
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
11 416/1000 in
Width (In.)
4 5/10 in
Length (In.)
11 416/1000 in
Dia. (In.)
4 5/10 in

Details

Max. Pressure (PSI)
125 psi
Housing Material
Polypropylene
Head Material
Polypropylene
Inputs/Outputs
1/4" NPT
Item
Slim Line Filter Housing
Pressure Drop (PSI)
2
Color
Blue & Black
Max. Temp. (F)
125 Degrees F
For Use With
Pentair Filters
Compliance
NSF 42 Materials
Standards
NSF 42 Materials
Maximum Pressure
125 psi
Maximum Temperature
125 Degrees F

Description

Slim Line Filter Housing, Housing Material Polypropylene, Color Black, Blue, Head Material Polypropylene, Maximum Pressure 125 psi, Maximum Temperature 125 Degrees F, Standards NSF 42 Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.