Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slpl Kit P4E And P4R Box 6

  • Mfr # C203-194P

  • Zoro # G312469363


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
2 in
Depth
2 in
Installation Type
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C203-194P
Zoro #
G312469363
UPC #
22315214132
Country of Origin
Unknown

Dimensions

Width
2 in
Length
2 in
Depth
2 in

Details

Installation Type
Residential

Description

0


  • •Efficient performance
  • •Easy installation
  • •Enhanced sealing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.