This item is Discontinued.

Pentair WaterFiltrationSystem, 0.5micron, 121/2inH F3000-B2M

This item is Discontinued.

Pentair

WaterFiltrationSystem, 0.5micron, 121/2inH (Discontinued)

Mfr # F3000-B2M
Zoro # G1219347
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F3000-B2M
Zoro #
G1219347
UPC #
-
Country of Origin
China

Dimensions

Height
12 1/2 in
Overall Width
11 1/4 in
Size
5 in
Overall Height
12 1/2 in
Width
11 1/4 in
Depth
5 1/2 in
Connection Size
3/8 in

Details

Item
Water Filter System
Microns
0.5 micron
Flow Rate
0.6 gpm
Max. Pressure
100 psi
Filter Media
Carbon
Service Life
675 gal
Reduces
Atrazine, Chlorine Taste and Odor, Cyst, Lead, Lindane, Sediment, Volatile Organic Compounds (VOCs)
Includes
(2) Cartridges (Mfr. No. F2B2), 3/8 in (White and Blue) Plastic Tubing, Cartridge (Mfr. No. F1S5), Filter Life Monitor, Filtration System, Installation Hardware Kit, Lead Free Side Faucet
Standards
CSA B483.1, NSF 42, NSF 53
Max. Temp.
100 Degrees F
Compliance
ANSI, NSF
Cartridges Required
Mfr. No. F1S5-RC, Mfr. No. F2B2-RC
Type
System
Connection
3/8 in Quick Connect
Micron Rating
0.5 micron
Color
White
Number of Cartridges Required
3
Application
Under Sink
System Capacity
675 gal
Maximum Pressure
100 psi
Connection Type
Quick Connect
Maximum Temperature
100 Degrees F
Minimum Temperature
40 Degrees F
Includes Valve
Yes
Minimum Pressure
40 psi

Description

Water Filtration System, Reduces Atrazine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Lindane, Sediment, Volatile Organic Compounds, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 12 1/2 in, Width 11 1/4 in, Service Life 675 gal, Includes Valve Valve Included, Flow Rate 0.6 gpm, Application Under Sink, Color White, Connection Type Quick-Connect, Depth 5 1/2 in, Filter Media Carbon

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.