Zoro Homepage

Water Tank, 119.7 gal, 38 psi

  • Mfr # WM-35WB

  • Zoro # G716525658


product price: $972.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Drawdown @ 20-40 PSI
43.8 gpm
Tank Capacity
119.7 gal
Inlet Diameter
1 1/4 in
Tank Diameter
74 1/4 in
Precharge Pressure
38 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-35WB
Zoro #
G716525658
UPC #
022315381995
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/4 in
Tank Diameter
74 1/4 in
Manufacturer Warranty Length
5 yr
Manufacturers Warranty Length
5 yr Limited Tank Warranty
Overall Height
74 1/2 in
Diameter
74 1/4 in

Details

Drawdown @ 20-40 PSI
43.8 gpm
Tank Capacity
119.7 gal
Precharge Pressure
38 psi
Includes Pump Stand
No Pump Stand Included
Inlet
1 1/4 in
Drawdown @ 80-100 PSI
20.9 gpm
Drawdown @ 30-50 PSI
34.2 gal
Max. Water Temp.
100 Degrees F
Drawdown @ 60-80 PSI
25.3 gpm
Tank Orientation
Vertical
Drawdown @ 70-90 PSI
22.9 gpm
NSF Certifications for Food and Drinking Water
NSF 61
Water Temperature - Maximum
100 Degrees F
Environment
Indoor/Outdoor
Body Material
Fiberglass
Drawdown @ 50-70 PSI
28.3 gpm
Drawdown @ 40-60 PSI
32 gpm
Tank Technology
Bladder
Installation
Inline
Product Type
Water Tank
Inlet Gender
Male
Tank Type
Non-Pressurized
Inlet Standard
NPT
Item
Water Tank
Working Pressure - Maximum
125 psi
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1

Description

Water Tank, Tank Type Non-Pressurized, Tank Capacity 119.7 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Fiberglass, Max. Water Temp. 100 Degrees F, Drawdown @ 20-40 PSI 43.8 gpm, Drawdown @ 30-50 PSI 34.2 gal, Drawdown @ 40-60 PSI 32 gpm, Drawdown @ 50-70 PSI 28.3 gpm, Drawdown @ 60-80 PSI 25.3 gpm, Drawdown @ 70-90 PSI 22.9 gpm, Drawdown @ 80-100 PSI 20.9 gpm, Overall Height 74 1/2 in, Diameter 74 1/4 in, Inlet 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.