Zoro Homepage

Water Tank, 20 gal, 38 psi

  • Mfr # WM-6

  • Zoro # G816525664


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fiberglass
Tank Capacity
20 gal
Inlet Standard
NPT
Inlet Diameter
1 in
Max. Water Temp.
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-6
Zoro #
G816525664
UPC #
022315381926
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Tank Diameter
16 in
Diameter
32 in
Manufacturer Warranty Length
5 yr
Manufacturers Warranty Length
5 yr Limited Tank Warranty
Overall Height
32 in

Description

Water Tank, Tank Type Non-Pressurized, Tank Capacity 20 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Fiberglass, Max. Water Temp. 100 Degrees F, Drawdown @ 20-40 PSI 7.2 gpm, Drawdown @ 30-50 PSI 5.9 gal, Drawdown @ 40-60 PSI 5.3 gpm, Drawdown @ 50-70 PSI 4.7 gpm, Drawdown @ 60-80 PSI 4.2 gpm, Drawdown @ 70-90 PSI 3.8 gpm, Drawdown @ 80-100 PSI 3.5 gpm, Overall Height 32 in, Diameter 32 in, Inlet 1 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.