Zoro Homepage

Water Tank, 40.3 gal, 38 psi

  • Mfr # WM-12WB

  • Zoro # G216525639


product price: $505.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Drawdown @ 30-50 PSI
14.1 gal
Body Material
Fiberglass
Tank Capacity
40.3 gal
Manufacturer Warranty Length
5 yr
Water Temperature - Maximum
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-12WB
Zoro #
G216525639
UPC #
022315381940
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Inlet Diameter
1 in
Manufacturers Warranty Length
5 yr Limited Tank Warranty
Overall Height
2 1/4 in
Tank Diameter
57 in
Diameter
57 in

Description

Water Tank, Tank Type Non-Pressurized, Tank Capacity 40.3 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Fiberglass, Max. Water Temp. 100 Degrees F, Drawdown @ 20-40 PSI 14.7 gpm, Drawdown @ 30-50 PSI 14.1 gal, Drawdown @ 40-60 PSI 10.8 gpm, Drawdown @ 50-70 PSI 9.5 gpm, Drawdown @ 60-80 PSI 8.5 gpm, Drawdown @ 70-90 PSI 7.7 gpm, Drawdown @ 80-100 PSI 7 gpm, Overall Height 2 1/4 in, Diameter 57 in, Inlet 1 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.