Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Tank, 86.7 gal, 38 psi

  • Mfr # WM-25WB

  • Zoro # G016525655


product price: $696.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Drawdown @ 60-80 PSI
16.8 gpm
Inlet Standard
NPT
Tank Technology
Bladder
Tank Diameter
55 1/4 in
Product Type
Water Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM-25WB
Zoro #
G016525655
UPC #
022315381988
Country of Origin
United States

Dimensions

Tank Diameter
55 1/4 in
Overall Height
2 1/4 in
Diameter
55 1/4 in
Inlet Diameter
1 1/4 in
Manufacturers Warranty Length
5 yr Limited Tank Warranty
Manufacturer Warranty Length
5 yr

Details

Drawdown @ 60-80 PSI
16.8 gpm
Inlet Standard
NPT
Tank Technology
Bladder
Product Type
Water Tank
ASME Boiler and Pressure Rated
Not Rated ASME Section VIII Division 1
NSF Certifications for Food and Drinking Water
NSF 61
Body Material
Fiberglass
Tank Capacity
86.7 gal
Environment
Indoor/Outdoor
Working Pressure - Maximum
125 psi
Installation
Inline
Inlet Gender
Male
Drawdown @ 80-100 PSI
13.9 gpm
Inlet
1 1/4 in
Includes Pump Stand
No Pump Stand Included
Drawdown @ 20-40 PSI
29.1 gpm
Drawdown @ 50-70 PSI
18.8 gpm
Drawdown @ 30-50 PSI
26 gal
Item
Water Tank
Tank Orientation
Vertical
Drawdown @ 70-90 PSI
15.2 gpm
Tank Type
Non-Pressurized
Drawdown @ 40-60 PSI
21.3 gpm
Max. Water Temp.
100 Degrees F
Water Temperature - Maximum
100 Degrees F
Precharge Pressure
38 psi

Description

Water Tank, Tank Type Non-Pressurized, Tank Capacity 86.7 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Fiberglass, Max. Water Temp. 100 Degrees F, Drawdown @ 20-40 PSI 29.1 gpm, Drawdown @ 30-50 PSI 26 gal, Drawdown @ 40-60 PSI 21.3 gpm, Drawdown @ 50-70 PSI 18.8 gpm, Drawdown @ 60-80 PSI 16.8 gpm, Drawdown @ 70-90 PSI 15.2 gpm, Drawdown @ 80-100 PSI 13.9 gpm, Overall Height 55 1/4 in, Diameter 55 1/4 in, Inlet 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.