Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterfall Pump, Plastic, 1/3 hp, 115V AC

  • Mfr # 2430

  • Zoro # G515508647


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Amps
15 A
Cord Length
15 ft
Motor Enclosure
Totally Enclosed
Motor Type
AC
Features
Oil-Free Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2430
Zoro #
G515508647
UPC #
022315323193
Country of Origin
Italy

Dimensions

Cord Length
15 ft
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Waterfall Pump
Amps
15 A
Motor Enclosure
Totally Enclosed
Motor Type
AC
Features
Oil-Free Motor
Includes
Hose Adapter
Phase
Single
Pump Type
Waterfall Pump
Thermal Overload Protection
Yes
Maximum Feet of Head
20 ft
Frequency
60 Hz
Pump Housing Material
Plastic
Flow Rate @ 5 ft of Head (Maximum)
1,920 gph
Electrical Connection Type
Hardwired
Flow Rate @ 20 ft of Head (Maximum)
240 gph
Maximum Flow Rate
2,400 gph
Flow Rate @ 10 ft of Head (Maximum)
1,380 gph
Discharge Type
NPT
Maximum Media Temperature
77 Degrees F
Minimum Flow Rate
240 gph
Nameplate Voltage
115V AC
Feet of Head (Minimum)
0 ft
Flow Rate @ 15 ft of Head (Maximum)
780 gph
Motor Sealing
Epoxy Encapsulated
Duty Cycle
Continuous
Horsepower
1/3 hp
Submersible
Yes
Intake Type
Screened

Description

Waterfall Pump, Pump Housing Material Plastic, Horsepower 1/3 hp, Nameplate Voltage 115V AC, Maximum Feet of Head 20 ft, Flow Rate @ 5 ft of Head (Maximum) 1,920 gph, Flow Rate @ 10 ft of Head (Maximum) 1,380 gph, Flow Rate @ 15 ft of Head (Maximum) 780 gph, Flow Rate @ 20 ft of Head (Maximum) 240 gph, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 15 ft, Pump Type Waterfall Pump, Submersible Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.