
Wireless 4 Aux Easytch
Mfr # 520546
Zoro # G812415853
product price: $1,671.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/ 240 V
Control system type
Remote control
Remote control type
Wireless controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520546
Zoro #
G812415853
UPC #
788379704490
Country of Origin
Unknown
Details
Voltage
120/ 240 V
Control system type
Remote control
Remote control type
Wireless controller
Description
The Pentair 520546 EasyTouch Wireless Controller for 4 Circuit System is an excellent addition to any pool and backyard setup. Available with four auxiliary circuits, the EasyTouch Wireless Remote Control gives you the ability to control your pool, spa, and lighting operations all from a simple wireless device while its easy-to-use interface allows you to set up your system, adjust your temperature, and program your features. Perfect for multiple pool and spa configurations, it offers easy scheduling over pool and spa features, from pump and filter circulation to heating and chlorination settings.With an operational range of up to 300, it features a readable interface and spacious display screen, and its power saving menu offers reduced energy consumption for an extended battery life.For simple control from inside the home or out by the pool, the Pentair EasyTouch Wireless Controller makes remote operation convenient and functional.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.